1/2 in. Brass Push-To-Connect x 3/8 in. O.D. Comp. Dual Opposed Outlet Dual Shut-Off 1/4-Turn Stop

  • Mfr # FSBDVO1238C

  • Zoro # G004298561


product price:  $20.39
/ea

Key Features

Material of Construction
Brass
Features
Quarter-Turn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSBDVO1238C
Zoro #
G004298561
UPC #
191988003876
Country of Origin
China

Details

Material of Construction
Brass
Features
Quarter-Turn

Description

The Tectite by Apollo 1/2 in. Brass Push-To-Connect x 3/8 in. O.D. Compression Dual Opposed Outlet Dual Shut-Off Quarter-Turn Stop Valve allows for the simple integration of a new plumbing line for running a line from the 1/4 in. Compression line to an end fixture. It is ideal for the addition of ice makers and humidifier supply lines to new or existing systems. The quarter turn ball valves allow for independent flow control of each outlet. Tectite by Apollo push-to-connect stop valves are the cleanest and simplest way to gain flow control on copper, CPVC, PE-RT and PEX pipe without the use of tools, solder, open flame or glue. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Stop valve removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, valve may be rotated for simpler installation in tight spaces. All Tectite by Apollo stop valves are approved for use in both potable water and hydronic heating piping systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.