
1/2 in. Chrome-Plated Brass Push-To-Connect x 1/2 in. MIP Brass Quarter-Turn Angle Stop Valve
Mfr # FSBVA1212M
Zoro # G604298572
product price:Â $6.19
/ea
Sold in multiples of 2 for $12.38
Key Features
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSBVA1212M
Zoro #
G604298572
UPC #
670750969751
Country of Origin
China
Details
Material of Construction
Brass
Description
The Tectite by Apollo 1/2 in. Chrome-Plated Push-To-Connect x 1/2 in. MIP Quarter-Turn Angle Stop Valve is designed to control water flow to plumbing fixtures such as toilets and faucets. The Angle Stop Valve is used where the water pipe enters the room to allow for easy shut-off of water flow to the end fixture allowing for maintenance and repair without having to turn water off to the entire home. The 1/2 in. MIP outlet allows for the integration of supply lines for connection to the end fixture. Tectite by Apollo push-to-connect stop valves are the cleanest and simplest way to gain flow control on copper, CPVC, PE-RT and PEX pipe without the use of tools, solder, open flame or glue. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Stop valve removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite by Apollo stop valves are approved for use in both potable water and hydronic heating piping systems.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.