1/2 in. Chrome-Plated Brass Push-To-Connect x 1/4 in. Push-To-Connect Quarter-Turn Angle Stop Valve

  • Mfr # FSBVA1214

  • Zoro # G804298617


product price:  $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Inlet Size
0.5 in
Body Material
Brass
Connection Type
PTC x PTC
Application
Indoor
Length (In.)
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBVA1214
Zoro #
G804298617
UPC #
670750969768
Country of Origin
China

Dimensions

Inlet Size
0.5 in
Length (In.)
1.73 in

Details

Body Material
Brass
Connection Type
PTC x PTC
Application
Indoor
Material of Construction
Brass
Color
Chrome
Features
Adjustable, Corrosion Resistant, Lead Free, Quarter Turn, Removable

Description

The Tectite by Apollo 1/2 in. Push-To-Connect x 1/4 in. Push-To-Connect Quarter-Turn Angle Stop Valve is designed to control water flow to plumbing fixtures such as toilets and faucets. The Angle Stop Valve is used where the water pipe enters the room to allow for easy shut-off of water flow to the end fixture allowing for maintenance and repair without having to turn water off to the entire home. The 1/4 in. Push-To-Connect outlet allows you to use a 1/4 in. piece of ApolloPEX Pipe and a Tectite by Apollo 1/4 in. fixture fitting to create a custom length supply line to the end fixture. Simply cut the PEX to length, push end into stop valve and push fitting on to other end and screw into fixture. Tectite by Apollo push-to-connect stop valves are the cleanest and simplest way to gain flow control on copper, CPVC, PE-RT and PEX pipe without the use of tools, solder, open flame or glue. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Stop valve removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite by Apollo stop valves are approved for use in both potable water and hydronic heating piping systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.