1/2 in. Chromed Brass PEX-A Barb x 3/8 in. Compression Dual Outlet Quarter-Turn Angle Stop Valve

  • Mfr # EPXVT123838C

  • Zoro # G904298548


product price: $14.95
/ea

Key Features

Material of Construction
Brass
Features
Quarter Turn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPXVT123838C
Zoro #
G904298548
UPC #
191988004095
Country of Origin
China

Details

Material of Construction
Brass
Features
Quarter Turn

Description

The Apollo ExpansionPEX 1/2 in. Chrome-Plated Brass PEX-A Barb x 3/8 in. Compression Dual Outlet Quarter-Turn Angle Stop Valve is the ideal stop valve for the single point control of water flow to 2 independently connected supply lines. Most commonly used at point of use fixtures, it allows for repair and maintenance of fixtures without the need to shut down flow control to the entire system. The 3/8 in. compression outlet provides the capability to install 3/8 in. O.D. tubing or 3/8 in. supply lines. It is designed for adding point of use fixtures such as dishwashers, toilets, faucets, ice makers, hot water dispensers and water filters to existing water supply systems. Apollo ExpansionPEX valves must be secured into place Apollo ExpansionPEX sleeves or comparable expansion-type sleeve or ring (all sold separately). The Apollo ExpansionPEX system is a comprehensive piping system comprised of lead free brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex. A cold-expansion tool (sold separately) is required for installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.