1/2 in. Chromed Brass PEX-A Expansion Barb x 3/8 in. Compression Quarter-Turn Straight Stop Valve

  • Mfr # EPXVS1238C

  • Zoro # G304298568


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Material of Construction
Chrome Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPXVS1238C
Zoro #
G304298568
UPC #
670750839559
Country of Origin
China

Details

Material of Construction
Chrome Plated Brass

Description

The Apollo ExpansionPEX 1/2 in. Chrome-Plated Brass PEX-A Barb x 3/8 in. Compression Quarter-Turn Straight Stop Valve is simple to install and provides flow control through a quarter-turn ball valve. Most commonly used at point of use fixtures, it allows for repair and maintenance of fixtures without the need to shut down flow control to the entire system. The 3/8 in. compression outlet provides the capability to install 3/8 in. O.D. tubing or 3/8 in. supply lines. It is designed for use on point of use fixtures such as dishwashers, toilets and faucets. Apollo ExpansionPEX barb fittings are a key component to one of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, Apollo ExpansionPEX couplings must be secured into place Apollo ExpansionPEX sleeves or comparable expansion-type sleeve or ring (all sold separately). The Apollo ExpansionPEX system is a comprehensive piping system comprised of lead free brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.