1/2 in. Copper 90-Degree Push-to-Connect x 8 in. Stub-Out Elbow

  • Mfr # FSBSTUB8

  • Zoro # G504266008


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
ELbow
Color
Copper
Material
Brass & Copper
Special Features
Adjustable, Corrosion Resistant, Lead Free, Removable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBSTUB8
Zoro #
G504266008
UPC #
670750959493
Country of Origin
China

Details

Item
Fittings & Connectors
Basic Fitting Material
Brass
Fitting Connection Type
ELbow
Color
Copper
Material
Brass & Copper
Special Features
Adjustable, Corrosion Resistant, Lead Free, Removable

Description

The Tectite by Apollo 1/2 in. x 8 in Copper Pipe Push-To-Connect Stub-out Elbow is typically used during the rough-in phase. Once the fixture is ready to be installed, simply cut the end of the stub-out. Install the fitting or valve necessary to make the final connection to the fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.