Zoro Homepage

1/2 in. Plastic PEX Barb Plug (5-Pack), 5PK

  • Mfr # PXPAP125PK

  • Zoro # G504265612


product price: $2.29
/pk 5, $0.46/ea
Sold in multiples of 5 for $11.45

Key Features

Material
Plastic
Features
Corrosion Resistant, Lead Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXPAP125PK
Zoro #
G504265612
UPC #
670750951022
Country of Origin
Canada

Details

Material
Plastic
Features
Corrosion Resistant, Lead Free

Description

The Apollo PEX 1/2 in. Plastic PEX Barb Plug (5-Pack) is simple to install and is designed as an economical solution for the capping of PEX tubing. Apollo PEX poly alloy fittings are the perfect alternative to brass in regions where water quality can negative affect brass. Apollo PEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, Apollo PEX plugs can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The Apollo PEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.