Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Plastic PEX Barb x Male Pipe Thread Adapter Jar (40-Pack), 40PK

  • Mfr # PXPAM1240JR

  • Zoro # G304265645


product price: $30.89
/pk 40, $0.77/ea

Key Features

Basic Fitting Material
Plastic
Color
Black
Material
Plastic
Features
Corrosion Resistant, Lead Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXPAM1240JR
Zoro #
G304265645
UPC #
191988003609
Country of Origin
Canada

Details

Item
Fittings & Connectors
Basic Fitting Material
Plastic
Color
Black
Material
Plastic
Features
Corrosion Resistant, Lead Free

Description

The ApolloPEX 1/2 in. Plastic PEX Barb x Male Pipe Thread Adapter (40-Pack) is simple to install. ApolloPEX poly alloy fittings are the perfect alternative to brass in regions where water quality can negative affect brass. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX poly alloy adapters can be secured into place using copper crimps, stainless steel pin. clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.