Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Polypropylene Blue Twister Insert x MPT

  • Mfr # ABTMA12

  • Zoro # G604265932


product price: $0.48
/ea
Sold in multiples of 18 for $8.64

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Adapter
Material
Polypropylene
Special Features
Corrosion Resistant, Lead Free, Underground Use
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABTMA12
Zoro #
G604265932
UPC #
670750848452
Country of Origin
China

Dimensions

Overall Pipe Length
2.63 in

Details

Item
Fittings & Connectors
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Adapter
Material
Polypropylene
Special Features
Corrosion Resistant, Lead Free, Underground Use
Color
Blue

Description

This innovative and patented Twist-In polypropylene 1/2 in. male pipe thread adapter can be used to connect polyethylene pipe to a female threaded connection originating from a valve or alternative type of male threaded fitting. There is no restriction on the number of connections that can be made to achieve desire pipe length. For an additionally secure connection is recommended that stainless steel clamps are used to secure fitting to pipe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.