1/2 in. Push-to-Connect x 3/4 in. MHT Chromed Brass Telescoping Anti-Siphon Frost Free Sillcock

  • Mfr # FSBFPH12

  • Zoro # G804266050


product price:  $58.69
/ea

Key Features

Special Features
Corrosion resistant
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSBFPH12
Zoro #
G804266050
UPC #
191988005009
Country of Origin
China

Details

Special Features
Corrosion resistant
Material
Steel

Description

The Tectite by Apollo 1/2 in. Push-to-Connect x 3/4 in. MHT Chrome Plated Brass Telescoping Anti-Siphon Frost Free Sillcock is an innovative sillcock designed to make the installation or replacement of existing sillcock a seamless experience. With it's patented telescoping mechanism, this frost-proof hydrant can be installed with to cover depths from 7 inches to 12 inches maximum to provide maximum protection against frozen or burst pipes. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX valves can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex. The telescopic action is achieved by simply twisting the tightening collar counter-clockwise to the desired length as indicated by the laser etched measurement markings on the body. Once the desired length is achieved, simply tighten the collar into place using the proprietary wrench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.