1/2 in. Threaded/Solder x 3/4 in. MHT Chromed Brass Telescoping Anti-Siphon Frost Free Sillcock

  • Mfr # FPHMS12

  • Zoro # G004327063


product price:  $30.25
/ea

Key Features

Body Material
Steel
Features
Corrosion resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPHMS12
Zoro #
G004327063
UPC #
850003465654
Country of Origin
China

Details

Body Material
Steel
Features
Corrosion resistant

Description

The 1/2 in. Threaded/Solder x 3/4 in. MHT Chrome Plated Brass Telescoping Anti-Siphon Frost Free Sillcock by Apollo is an innovative sillcock designed to make the installation or replacement of existing sillcock a seamless experience. With it's patented telescoping mechanism, this frost-proof hydrant can be installed with to cover depths from 7 inches to 12 inches maximum to provide maximum protection against frozen or burst pipes. This version has a dual connection inlet that can be used as a male thread connection or soldered into place. The telescopic action is achieved by simply twisting the tightening collar counter-clockwise to the desired length as indicated by the laser etched measurement markings on the body. Once the desired length is achieved, simply tighten the collar into place using the proprietary wrench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.