1/2 in. x 1/2 in. CPVC CTS Slip FPT 90-Degree Drop Ear Elbow Stainless Steel

  • Mfr # CPVCDEE12

  • Zoro # G604265871


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Material - Pipe
Chlorinated Poly Vinyl Chloride (CPVC) & Stainless Steel
Features
Corrosion Resistant, Lead Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPVCDEE12
Zoro #
G604265871
UPC #
850003465470
Country of Origin
Taiwan, Province of China

Details

Material - Pipe
Chlorinated Poly Vinyl Chloride (CPVC) & Stainless Steel
Features
Corrosion Resistant, Lead Free

Description

The Apollo CPVC 90-degree drop ear elbow is made of CPVC. It is designed for use within hot and cold water pressure piping systems in all commercial and residential applications. The CPVC 90-degree drop ear elbow features a pre-drilled mounting plate for securing to the structure, a female solvent weld socket and a female threaded stainless steel connection. The elbow is used in applications where a change in the direction of flow is desired such as tub fillers and shower heads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.