1/2 in. x 1/2 in. CPVC CTS Slip Stainless Steel MPT Adapter

  • Mfr # CPVCMA12

  • Zoro # G004265884


product price:  $5.19
/ea
Sold in multiples of 3 for $15.57

Key Features

Material - Pipe
Chlorinated Poly Vinyl Chloride (CPVC) & Stainless Steel
Features
Corrosion Resistant, Lead Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPVCMA12
Zoro #
G004265884
UPC #
850003465449
Country of Origin
Taiwan, Province of China

Details

Material - Pipe
Chlorinated Poly Vinyl Chloride (CPVC) & Stainless Steel
Features
Corrosion Resistant, Lead Free

Description

The Apollo 1/2 in. CPVC x Male Threaded Transition Adapter is simple to install and is designed for transitioning from CPVC to alternative piping systems. It is designed for use within hot and cold water pressure piping systems in all commercial and residential applications. The CPVC x Male Threaded Transition Adapter features a female solvent weld socket and a male threaded stainless steel connection. The fitting is used in applications where a change in the piping material is necessary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.