Shop APOLLO VALVES

Manual 2-Way Ball Valve, SAE, Bronze

  • Mfr # 7790301

  • Zoro # G0850954


product price:  $29.29
/ea

Key Features

Ball Material
Chrome-Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7790301
Zoro #
G0850954
UPC #
670750012808
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.25 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Handle Height
1.81 in
Handle Length
3.87 in

Details

Ball Material
Chrome-Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
SAE Female
Item
Ball Valve
Handle Material
PVC, Zinc-Plated Steel
Body Material
Bronze
Standards
ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Seat Material
PTFE
Ball Valve Product Group
Manual
Stem Type
Blowout Resistant
Temp. Range
-20 Degrees to 450 Degrees F
Max. Pressure
600 PSI CWP
Compliance
MSS SP-110
Features
Mounting Pad for Actuation
Handle Type
Lever
Stem Material
Brass
Seal Material
PTFE
Type
Two Piece
Connection Type - Side 2
SAE
Color - Valve Handle
Yellow
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
SAE
Coefficient of Volume (Cv)
0
Vacuum Service Rating
29 in Hg
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 psi
Color - Valve Body
Bronze
Handle - Locking
Non-Locking
Cleaned and Bagged
Not Cleaned and Bagged
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Included Mounting
Actuator Mounting Pad
3-A Standard Compliance
Not Rated
Pipe Schedule Compatibility
Schedule 40
Valve Series
77
Manufacturer Warranty
5 yr
Valve Construction
Two-Piece
Valve Body Style
Straight
Maximum Pressure - Operating
600 psi

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.