Shop APOLLO VALVES

1/2" Socket Carbon Steel Ball Valve Inline

  • Mfr # 83B24301

  • Zoro # G3217496


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83B24301
Zoro #
G3217496
UPC #
670750060533
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.8 in
Handle Height
3.02 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Handle Length
5.12 in
Nominal Valve Size
1/2 in

Details

Ball Material
316 Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Air, Steam
Connection Type
Socket x Socket
Item
Ball Valve
Ball Valve Product Group
Manual
Temp. Range
-20 Degrees to 500 Degrees F
Stem Type
Blowout Resistant
Stem Material
316 Stainless Steel
Body Material
Carbon Steel
Standards
ARRA Compliant, ASTM A216 WCB, CE Listed, CRN, CSA B356
Handle Type
Lever
Max. Pressure
1,480 PSI CWP
Handle Material
300 Stainless Steel
Compliance
ISO 9001
Features
Enclosed Fasteners
Seat Material
MPTFE
Seal Material
PTFE
Special Features
Drain Port
Type
Three Piece
Cleaned and Bagged
Not Cleaned and Bagged
Color - Valve Body
Gray
Pipe Schedule Compatibility
Schedule 40
Coefficient of Volume (Cv)
26
Color - Valve Handle
Yellow
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
500 Degrees F
Maximum Pressure - Steam
250 psi
Handle - Locking
Locking
Connection Type - Side 2
Sweat
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
Sweat
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Valve Series
83
Maximum Pressure - Operating
1,480 psi
Valve Body Style
Straight
Manufacturer Warranty
5 yr
Valve Construction
Three-Piece

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Air, Steam, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,480 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.