1/2" Sweat Brass Ball Valve Inline

  • Mfr # 94ALF-203-01A

  • Zoro # G6177726


product price:  $13.89
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94ALF-203-01A
Zoro #
G6177726
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
2.05 in
Connection Size - Side 2
1/2 in
Handle Height
1.84 in
Connection Size - Side 1
1/2 in
Handle Length
3.54 in
Nominal Valve Size
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Handle Type
Lever
Standards
Material Quality C27451 (Lead-Free), NSF
Ball Valve Product Group
Manual
Handle Material
Plated Steel, PVC
Temp. Range
50 Degrees to 200 Degrees F
Stem Material
Brass
Seat Material
PTFE
Features
Distinctive White Lead Free Handle Grip and Blue Lead Free Hang Tag
Compliance
MSS SP-110
Hose I.D.
1/2 in
Stem Type
Blowout Resistant
Body Material
Brass
Max. Pressure
600 PSI CWP
Seal Material
PTFE
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Connection Type - Side 2
Sweat
Operating Temperature - Maximum
400 Degrees F
Connection Gender - Side 2
Female
Operating Temperature - Minimum
0 Degrees F
Coefficient of Volume (Cv)
0.01
Color - Valve Handle
Yellow
Maximum Pressure - Steam
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
Sweat
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
94A

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.