1/4" FNPT Bronze Ball Valve 2-Way

  • Mfr # 77CLF14101A

  • Zoro # G3956325


product price:  $41.55
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77CLF14101A
Zoro #
G3956325
UPC #
670750610813
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Type
Blowout Resistant
Compliance
MSS SP-110
Max. Pressure
600 PSI CWP
Hose I.D.
1/4 in
Seat Material
PTFE
Handle Material
PVC, Zinc-Plated Steel
Temp. Range
-20 Degrees to 450 Degrees F
Features
Dezincification Resistant
Stem Material
Stainless Steel
Standards
CRN, Material Quality C89836 (Lead-Free)
Ball Valve Product Group
Manual
Handle Type
Lever
Body Material
Bronze
Seal Material
RPTFE
Connection Type - Side 2
NPT
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
0.01
Handle - Locking
Non-Locking
Operating Temperature - Maximum
450 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 PSI WSP
Vented Ball Valve
Vented
Color - Valve Handle
Yellow
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 2
Female
Color - Valve Body
Bronze
Connection Gender - Side 1
Female
Vacuum Service Rating
29 in Hg
Cleaned and Bagged
Not Cleaned and Bagged
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Valve Series
77C

Description

Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.