Shop APOLLO
See all product information
Create Account
1/4 in. (3/8 in. O.D.) Chromed Brass Push-To-Connect x 7/8 in. Female BC Toilet Straight Connector
- Mfr # FSBFAU1478
- Zoro # G904265984
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Key Features
Basic Fitting Material
Brass
Fitting Connection Type
Adapter
Color
Chrome
Material
Brass
Length
1.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSBFAU1478
- Zoro #
- G904265984
- UPC #
- 670750967481
- Country of Origin
- China
- Item
- Fittings & Connectors
- Basic Fitting Material
- Brass
- Fitting Connection Type
- Adapter
- Color
- Chrome
- Material
- Brass
- Special Features
- Adjustable, Corrosion Resistant, Lead Free, Removable
Dimensions
- Length
- 1.47 in
Description
Designed for use with toilet installations, the Tectite by Apollo, the 1/4 in. x 7/8 in. Ballcock Chrome push-to-connect Toilet Connector is a real time saver. Highlighted by a 1/4 in. push-to-connect end and a 1/2 in. female ballcock end, the Tectite by Apollo Push-To-Connect faucet connector make faucet installations the fastest, cleanest and simplest way to join any combination of copper, CPVC, PE-RT and PEX pipe without the use of tools, solder, open flame or glue. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Fitting removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite by Apollo fittings are approved for use in both potable water and hydronic heating piping systems.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.