Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. (3/8 in. O.D.) x 1/4 in. Chrome Compression Stop Valve Connector

  • Mfr # FSBFAU14

  • Zoro # G604266076


product price: $4.37
/ea
Sold in multiples of 2 for $8.74

Key Features

Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBFAU14
Zoro #
G604266076
UPC #
670750967436
Country of Origin
China

Details

Material
Brass

Description

Designed for use with faucet installations, the Tectite by Apollo, the 1/4 in. x 1/4 in. Chrome push-to-connect Faucet Connector is a real time saver. Highlighted by a 1/4 in. push-to-connect end and a 1/4 in. female compression end, the Tectite by Apollo Push-to-Connect stop valve connector converts any existing stop 1/4 in. compression stop valve outlet into a push-to-connect end for icemaker installations. Tectite by Apollo push-to-connect fittings are the cleanest and simplest way to join any combination of copper, CPVC, PE-RT and PEX pipe without the use of tools, solder, open flame or glue. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Fitting removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite by Apollo fittings are approved for use in both potable water and hydronic heating piping systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.