Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8 in. to 1-1/8 in. Pro Fit Tubing Cutter

  • Mfr # PROTC118

  • Zoro # G604300084


product price: $16.19
/ea

Key Features

Type
Hand Tool
Features
Corrosion resistant
For Pipe Size (In.)
1-1/8 in, 1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROTC118
Zoro #
G604300084
UPC #
670750678172
Country of Origin
China

Dimensions

For Pipe Size (In.)
1-1/8 in, 1.125 in

Details

Type
Hand Tool
Features
Corrosion resistant

Description

The Apollo Pipe Tubing Cutter delivers fast and clean cuts every time, offering enhanced productivity. The tube cutter has a large ergonomic knob that provides a firm grip so you can cut tubing quickly and easily. Compatible Pipe Material: Copper, Stainless Steel, Aluminum and PVC, 1/8 in. 1-1/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.