2-1/2" FNPT Bronze Ball Valve Inline

  • Mfr # 82LF10901

  • Zoro # G5152935


product price:  $753.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82LF10901
Zoro #
G5152935
UPC #
670750676710
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Overall Length
7.25 in
Handle Height
5.14 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in
Handle Length
9.75 in
Nominal Valve Size
2 1/2 in

Details

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
Brass
Seat Material
PTFE
Body Material
Bronze
Features
White Grip, and Blue Hang Tag
Stem Type
Blowout Resistant
Handle Type
Lever
Temp. Range
-20 Degrees to 450 Degrees F
Handle Material
Zinc-Plated Steel
Compliance
ISO 9001
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Max. Pressure
600 PSI CWP
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
Three Piece
Maximum Pressure - Steam
150 PSI WSP
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
0.01
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Color - Valve Body
Bronze
Handle - Locking
Non-Locking
Cleaned and Bagged
Not Cleaned and Bagged
Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
White
Vacuum Service Rating
29 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
82

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.