2-1/2" NPT Brass Ball Valve Inline

  • Mfr # 94ALF-109-01A

  • Zoro # G6157733


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94ALF-109-01A
Zoro #
G6157733
UPC #
670750968266
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Overall Length
5.38 in
Handle Height
4.65 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in
Handle Length
8.7 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
Brass
Seat Material
PTFE
Standards
Material Quality C27451 (Lead-Free), NSF
Handle Material
Plated Steel, PVC
Stem Type
Blowout Resistant
Ball Valve Product Group
Manual
Compliance
MSS SP-110
Max. Pressure
400 PSI CWP
Temp. Range
-20 Degrees to 366 Degrees F
Hose I.D.
2 1/2 in
Features
Distinctive White Lead Free Handle Grip and Blue Lead Free Hang Tag
Body Material
Brass
Handle Type
Lever
Seal Material
PTFE
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Connection Type - Side 2
NPT
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
0 Degrees F
Cleaned and Bagged
Not Cleaned and Bagged
Coefficient of Volume (Cv)
0.01
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
Yellow
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Valve Series
94A

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.