Shop APOLLO VALVES

Manual 2-Way Ball Valve, NPT, Bronze

  • Mfr # 77C10827A

  • Zoro # G3956745


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome-Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77C10827A
Zoro #
G3956745
UPC #
670750359002
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
4.85 in
Connection Size - Side 2
2 in
Handle Length
7.72 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Ball Material
Chrome-Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
FNPT x FNPT
Item
Ball Valve
Hose I.D.
2 in
Ball Valve Product Group
Manual
Compliance
MSS SP-110
Max. Pressure
600 PSI CWP
Handle Type
Lever
Handle Material
PVC, Zinc-Plated Steel
Seat Material
PTFE
Temp. Range
-20 Degrees to 450 Degrees F
Standards
ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Body Material
Bronze
Stem Material
PTFE
Stem Type
Blowout Resistant
Features
Dezincification Resistant
Seal Material
PTFE
Coefficient of Volume (Cv)
0.01
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Handle - Locking
Locking
Connection Type - Side 1
NPT
Vented Ball Valve
Vented
Vacuum Service Rating
29 in Hg
Connection Type - Side 2
NPT
Operating Temperature - Maximum
450 Degrees F
Connection Gender - Side 1
Female
Color - Valve Body
Bronze
Color - Valve Handle
Yellow
Cleaned and Bagged
Not Cleaned and Bagged
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
150 psi
Valve Series
77C
Maximum Pressure - Operating
600 psi
Valve Body Style
Straight
Manufacturer Warranty
5 yr
Valve Construction
Two-Piece

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.