Shop APOLLO VALVES

2" FNPT Bronze Gas Ball Valve Inline

  • Mfr # 8010801

  • Zoro # G0589251


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8010801
Zoro #
G0589251
UPC #
670750719387
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
4.68 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Handle Length
5.5 in
Handle Height
3.06 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Natural Gas, Steam
Connection Type
FNPT x FNPT
Item
Gas Ball Valve
Body Material
Bronze
Features
Suitable for LP-Gas, Natural Gas, Flammable Liquid and Heating Oil
Max. Pressure
250 PSI LP Gas, 600 PSI CWP
Standards
ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Handle Material
PVC, Zinc-Plated Steel
Handle Type
Lever
Temp. Range
-20 Degrees to 450 Degrees F
Ball Valve Product Group
Manual
Seat Material
PTFE
Stem Material
Brass
Compliance
MSS SP-110, UL Listed
Stem Type
Blowout Resistant
Seal Material
PTFE
Type
Two Piece, Gas
Operating Temperature - Minimum
-20 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Handle - Locking
Non-Locking
Color - Valve Handle
Yellow
Cleaned and Bagged
Not Cleaned and Bagged
Color - Valve Body
Bronze
Maximum Pressure - Steam
150 psi
Vacuum Service Rating
29 in Hg
Coefficient of Volume (Cv)
0.01
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
Connection Type - Side 1
NPT
Operating Temperature - Maximum
450 Degrees F
Valve Series
80
Maximum Pressure - Operating
600 psi
Valve Construction
Two-Piece
Manufacturer Warranty
5 yr
Valve Body Style
Straight

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Natural Gas, Steam, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.