Shop APOLLO VALVES

Manual 2-Way Ball Valve, Press, Brass

  • Mfr # 77VLF14801

  • Zoro # G5273116


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77VLF14801
Zoro #
G5273116
UPC #
670750929625
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
6.57 in
Handle Length
7.75 in
Nominal Valve Size
2 in
Handle Height
3.67 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Press
Item
Ball Valve
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), Material Quality C27451 (Lead-Free)
Seat Material
PTFE
Body Material
Brass
Temp. Range
0 Degrees F to 250 Degrees F
Handle Material
Plated Steel, PVC
Handle Type
Lever
Ball Valve Product Group
Manual
Features
Press End Connections
Compliance
ISO 9001
Stem Material
Stainless Steel
Max. Pressure
250 PSI CWP
Stem Type
Blowout Resistant
Seal Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Handle - Locking
Non-Locking
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Press
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Body
Bronze
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 1
Press
Coefficient of Volume (Cv)
0.01
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Steam
15 psi
Color - Valve Handle
Yellow
Valve Series
77V
Maximum Pressure - Operating
300 psi
Manufacturer Warranty
5 yr
Valve Construction
Two-Piece
Valve Body Style
Straight

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.