2" Sweat Brass Ball Valve Inline

  • Mfr # 94ALF-208-01A

  • Zoro # G6197886


product price:  $71.69
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94ALF-208-01A
Zoro #
G6197886
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
5.38 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Handle Height
3.49 in
Connection Size - Side 2
2 in
Handle Length
6.3 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Body Material
Brass
Features
Distinctive White Lead Free Handle Grip and Blue Lead Free Hang Tag
Hose I.D.
2 in
Max. Pressure
600 PSI CWP
Stem Type
Blowout Resistant
Standards
Material Quality C27451 (Lead-Free), NSF
Ball Valve Product Group
Manual
Seat Material
PTFE
Compliance
MSS SP-110
Temp. Range
-20 Degrees to 366 Degrees F
Stem Material
Brass
Handle Type
Lever
Handle Material
Plated Steel, PVC
Seal Material
PTFE
NSF Certifications for Food and Drinking Water
NSF 61
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
400 Degrees F
Color - Valve Handle
Yellow
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Coefficient of Volume (Cv)
0.01
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
Connection Gender - Side 1
Female
Connection Type - Side 2
Sweat
Connection Type - Side 1
Sweat
Valve Series
94A

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.