Shop APOLLO VALVES

Manual 2-Way Ball Valve, Sweat, Bronze

  • Mfr # 7720801

  • Zoro # G0646773


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome-Plated Bronze
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7720801
Zoro #
G0646773
UPC #
670750707384
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
7.24 in
Connection Size - Side 1
2 in
Handle Length
8 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Ball Material
Chrome-Plated Bronze
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
Sweat x Sweat
Item
Ball Valve
Max. Pressure
600 PSI CWP
Compliance
ISO 9001
Features
Mounting Pad for Actuation
Temp. Range
Up to 500 Degrees F
Standards
ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Handle Type
Lever
Ball Valve Product Group
Manual
Stem Type
Blowout Resistant
Handle Material
Plated Steel
Body Material
Bronze
Stem Material
Brass
Seat Material
PTFE
Seal Material
PTFE
Type
Two Piece
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Steam
150 psi
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Sweat
Color - Valve Body
Bronze
Operating Temperature - Maximum
500 Degrees F
Coefficient of Volume (Cv)
0.01
Connection Type - Side 1
Sweat
Color - Valve Handle
Yellow
Cleaned and Bagged
Not Cleaned and Bagged
Valve Series
77
Valve Body Style
Straight
Valve Construction
Two-Piece
Maximum Pressure - Operating
600 psi

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Bronze, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.