
3/4 in Ball Valve, Stainless Steel, FNPT, Inline
Mfr # 7610427A
Zoro # G2735713
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7610427A
Zoro #
G2735713
UPC #
670750243813
Country of Origin
United States
Dimensions
Pipe Size
3/4 in
Overall Length
2.96 in
Connection Size - Side 2
3/4 in
Handle Height
2.03 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Handle Length
4.75 in
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.