3/4 in. Barb Inlets x 1/2 in. Barb 4-Port PEX Open Plastic Manifold

  • Mfr # PXPA4PTO

  • Zoro # G504265636


product price:  $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PXPA4PTO
Zoro #
G504265636
UPC #
670750022746
Country of Origin
Canada

Details

Material
Plastic

Description

The ApolloPex 4-Port Open Manifold are ideal for the safe distribution of hot or cold water. They are suitable for new construction or remodel applications and are unaffected by aggressive water issues. ApolloPex manifolds can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPex system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.