Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in. Blue Twister Polypropylene Telescoping Poly Pipe Repair Insert Coupling

  • Mfr # ABTSLC34

  • Zoro # G304265928


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Polypropylene
Special Features
Corrosion Resistant, Lead Free, Underground Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABTSLC34
Zoro #
G304265928
UPC #
810053460764
Country of Origin
China

Details

Material
Polypropylene
Special Features
Corrosion Resistant, Lead Free, Underground Use

Description

The by Apollo is a unique fitting used for the repair of IPS sized polyethylene pipe. The fitting telescopes from 5.5 inches to 7 inches long allowing for simple installation. To install the fitting, remove a section 4 inches long, slide pinch clamps onto each end of the pipe, install the fitting using the telescoping feature and secure both ends of the fitting using pinch clamps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.