3/4 in. Brass PEX-A Expansion Barb x 3/4 in. FNPT x 18 in. CSST Water Heater Connector

  • Mfr # EPXCSST18

  • Zoro # G804265824


product price:  $8.99
/ea

Key Features

Material
Brass / Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPXCSST18
Zoro #
G804265824
UPC #
670750840234
Country of Origin
China

Details

Material
Brass / Stainless Steel

Description

The Apollo ExpansionPEX 3/4 in. Brass PEX-A Barb x 3/4 in. FNPT x 18 in. Corrugated Stainless Steel Water Heater Connector was designed for the fast and simple installation of hot and cold water lines to water heaters. After applying pipe thread tape to the MNPT nipples on your water heater, thread the FNPT end of the water heater connector onto the tank and tighten with pliers. Then simply make the final connection to Apollo ExpansionPEX pipe or comparable cold expansion tubing using Apollo ExpansionPEX sleeves or comparable expansion-type sleeve or ring (all sold separately) and your water heater is connected.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.