Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in. Brass PEX Barb x 1 in. Female Pipe Thread Adapter

  • Mfr # APXFA34B1F

  • Zoro # G004265709


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Material
Brass
Features
Lead Free, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APXFA34B1F
Zoro #
G004265709
UPC #
670750779787
Country of Origin
China

Details

Material
Brass
Features
Lead Free, Corrosion Resistant

Description

The ApolloPEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter is simple to install. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX adapters can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.