Zoro Homepage

3/4 in. Brass Push-To-Connect 90-Degree Elbow with Drain/Vent

  • Mfr # FSBE34V

  • Zoro # G404265972


product price: $9.89
/ea

Key Features

Special Features
Lead Free, Corrosion Resistant
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBE34V
Zoro #
G404265972
UPC #
670750029639
Country of Origin
China

Details

Special Features
Lead Free, Corrosion Resistant
Material
Brass

Description

The Tectite by Apollo 3/4 in. Brass Push-To-Connect 90° Elbow with Drain/Vent is the fastest, cleanest and simplest way to integrate a vent or drain into copper, CPVC, PE-RT and PEX piping system without the use of tools, solder, open flame or glue. The innovative venting mechanism allows air or water to escape closed piping systems for system flushing, testing or maintenance. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Fitting removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite by Apollo fittings are approved for use in both potable water and hydronic heating piping systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.