Zoro Homepage

3/4 in. Brass Push-To-Connect EZ-Slip Repair Coupling

  • Mfr # FSBC34SLEZ

  • Zoro # G104266064


product price: $15.45
/ea

Key Features

Special Features
Lead Free, Corrosion Resistant
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBC34SLEZ
Zoro #
G104266064
UPC #
191988003975
Country of Origin
China

Details

Special Features
Lead Free, Corrosion Resistant
Material
Brass

Description

The Tectite by Apollo Brass Push-To-Connect EZ-Slip Repair Coupling is a patented innovation in push-to-connect technology designed to make a quick repairs to rigid Copper or CPVC Pipe. Great for emergencies and freeze repairs, the Tectite by Apollo Push-to-Connect EZ-Slip Repair Coupling is the fastest, cleanest and simplest way to repair copper and CPVC without the use of tools, solder, open flame or glue. The slip capability allows a section (up to 2 in.) of pipe to be cut out allowing for the easy installation of the fitting where rigid pipes do not allow movement. Simply thread the included demount clips on either end of the fitting until they resist further tightening. Slide the slip coupling on to the pipe covering the leak point or position the slip coupling so that it either pipe is fully inserted into the fitting. Finally, turning counter-clockwise, remove the threaded demount clips which will allow the stainless steel grip teeth to bite the pipe and provide a leak free connection. Fitting removal and reuse is just as simple using the threaded demount clips (included). After assembly, fitting may be rotated for simpler installation in tight spaces. All Tectite by Apollo fittings are approved for use in both potable water and hydronic heating piping systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.