3/4 in. Brass Push-To-Connect Inlet x 3/4 in. CTS Stem 3-Port Open Manifold with 1/2 Outlets

  • Mfr # FSBM3PTO

  • Zoro # G504266022


product price:  $24.99
/ea

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Adapter
Length
7.5 in
Color
Brass
Special Features
Lead Free, Corrosion Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSBM3PTO
Zoro #
G504266022
UPC #
670750029684
Country of Origin
China

Dimensions

Length
7.5 in

Details

Item
Manifolds
Basic Fitting Material
Brass
Fitting Connection Type
Adapter
Color
Brass
Special Features
Lead Free, Corrosion Resistant
Material
Brass

Description

Tectite by Apollo Push-To-Connect Manifolds are the fastest, simplest and cleanest way to integrate a multi-branch manifold into modern piping systems without the use of tools, solder, open flame or glue. Designed with multiple port configurations, street versions with both open and closed options, the Tectite by Apollo manifold family of fittings provides the utmost in customer flexibility. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Fitting removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite by Apollo fittings are approved for use in both potable water and hydronic heating piping systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.