3/4 in. Brass Push-To-Connect x 3/4 in. Garden Hose Thread Quarter-Turn Garden Valve with Drop Ear

  • Mfr # FSBGV3434

  • Zoro # G904266042


product price:  $12.45
/ea

Key Features

Special Features
Quarter-Turn
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSBGV3434
Zoro #
G904266042
UPC #
191988003951
Country of Origin
China

Details

Special Features
Quarter-Turn
Material
Brass

Description

The Tectite by Apollo 3/4 in. Brass Push-to-Connect x 3/4 in. Garden Hose Thread Garden Valve with Drop Ear is an ideal choice for residential and commercial irrigation applications. The integrated mounting plate allows the valve to be secured to a structural component to ensure proper pipe alignment and security. In addition, the bent outlet design provides a positive shut-off and convenient hose end connection on vertical irrigation piping. The outlet is designed to fit most 3/4 in. garden hose connections. Tectite by Apollo push-to-connect fittings are the cleanest and simplest way to join any combination of copper, CPVC, PE-RT and PEX pipe without the use of tools, solder, open flame or glue. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Fitting removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite by Apollo fittings are approved for use in both potable water and hydronic heating piping systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.