Zoro Homepage

3/4 in. Brass Push-to-Connect x Female Pipe Thread Ball Valve

  • Mfr # FSBBV34F

  • Zoro # G904266110


product price: $10.99
/ea

Key Features

Body Style
Ball
For Media
Indoor, Outdoor
Connection Type
PTC
Features
Adjustable, Corrosion Resistant, Lead Free, Quarter Turn, Removable
Hose I.D.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBBV34F
Zoro #
G904266110
UPC #
670750959844
Country of Origin
China

Dimensions

Overall Width
2.79 in
Overall Height
2.79 in
Hose Outside Dia. (In.)
0.75 in
Overall Length
5.35 in

Details

Body Style
Ball
For Media
Indoor, Outdoor
Connection Type
PTC
Features
Adjustable, Corrosion Resistant, Lead Free, Quarter Turn, Removable
Hose I.D.
0.75 in
Body Material
Brass
Max. Pressure
200 PSI

Description

The 3/4 in. Tectite by Apollo Push-To-Connect x 3/4 in. FNPT ball valve allows you to make a connection to 3/4 in. pipe using a Push-To-Connect connection and provides a 3/4 in. Female NPT adapter on the opposite end. Tectite by Apollo is the fastest, cleanest and simplest way to install or replace a ball valve on copper, CPVC, PE-RT and PEX piping systems without the use of tools, solder, open flame or glue. The quarter turn, single lever control allows for simple control of water flow in hydronic and potable water systems. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Fitting removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, valves may be rotated for simpler installation in tight spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.