3/4 in. Brass Push-To-Connect x Push-To-Connect x Female Pipe Thread Slip Tee Fitting

  • Mfr # FSBT34SLF

  • Zoro # G804265992


product price: $9.99
/ea

Key Features

Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBT34SLF
Zoro #
G804265992
UPC #
670750969683
Country of Origin
China

Details

Material
Brass

Description

The 3/4 in. Tectite by Apollo Female Pipe Thread Slip Tee allows is used to connect copper and CPVC plumbing systems. The slip capability allows a section (up to 2 in.) of Copper or CPVC pipe to be cut out allowing for the easy installation of the fitting where rigid pipes do not allow movement. Simply insert the slip coupling on to the pipe and using the Tectite by Apollo demount clip (included) to slip the fitting back onto the other end of pipe completing the connection. The Tectite by Apollo Push-To-Connect Female Pipe Thread Slip Tee is the fastest, cleanest and simplest way to add an expansion tank to existing copper and CPVC piping systems without the use of tools, solder, open flame or glue. Fitting removal and reuse is just as simple using a simple demount clip (included). After assembly, fitting may be rotated for simpler installation in tight spaces. All Tectite by Apollo fittings are approved for use in both potable water and hydronic heating piping systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.