Apollo 3/4 in. Expansion PEX in to X 3/4 in. D Barb Poly Alloy Reducing Tee

  • Mfr # EPXPAT343412

  • Zoro # G009234991


product price:  $7.99
/ea

Key Features

Basic Fitting Material
Plastic
Temp. Range
200°F
Color
Black
Standards
ANSI Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPXPAT343412
Zoro #
G009234991
UPC #
191988001773
Country of Origin
Unknown

Details

Item
Fittings & Connectors
Basic Fitting Material
Plastic
Temp. Range
200°F
Color
Black
Standards
ANSI Certified

Description

The Apollo Poly-Alloy PEX-A barb reducing tee is simple to install. Apollo expansion PEX barb fittings are a key component to one of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, Apollo Expansion PEX couplings must be secured into place Apollo expansion PEX sleeves or comparable expansion-type sleeve or ring.


  • • Constructed of high density polysulfone alloy for superior reliability and strength
  • • To ensure secure connections every time, fittings cannot be dry fit
  • • Cold-expansion tool is required for installation
  • • Meets or exceeds ASTM F1960 standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.