3/4 in. Push-to-Connect x 3/4 in. Female Pipe Thread x 18 in. Braided Stainless Steel WH Connector
- Mfr # FSBBS34F18
- Zoro # G604327012
product price:Â
$
11.89
/ea
Key Features
Material of Construction
Stainless Steel/Brass/PVC
Finish
Silver Metallic
Bowl Depth
1.23 in
Overall Width
18 in
Overall Height
1.23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSBBS34F18
- Zoro #
- G604327012
- UPC #
- 670750960321
- Country of Origin
- China
- Item
- Fittings
- Material of Construction
- Stainless Steel/Brass/PVC
- Finish
- Silver Metallic
Dimensions
- Bowl Depth
- 1.23 in
- Overall Width
- 18 in
- Overall Height
- 1.23 in
Description
The 3/4 in. x 18 in. Tectite by Apollo Water Heater Connector was designed for the fast and simple installation of hot and cold water lines to water heaters. After applying pipe thread tape to the MNPT nipples on your water heater, thread the FNPT end of the Water Heater connector onto the tank and tighten with pliers. Then simply push the Tectite by Apollo Push-To-Connect end onto Copper, PEX, or CPVC pipes and your water heater is connected. The stainless steel braided connectors are available in different lengths from 12 in. - 24 in. (without Ball Valve) and are also available in Corrugated Stainless Steel.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.