Shop APOLLO
See all product information
Create Account
3/4 in. Push-to-Connect x 3/4 in. FPT x 18 in. Braided Stainless Steel Water Heater Connector w/ BV
- Mfr # FSBBS34F18BV
- Zoro # G304327015
product price:Â
$
18.49
/ea
Key Features
Material of Construction
Stainless Steel/Brass/PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSBBS34F18BV
- Zoro #
- G304327015
- UPC #
- 670750960352
- Country of Origin
- China
- Material of Construction
- Stainless Steel/Brass/PVC
Description
The 3/4 in. x 18 in. Tectite by Apollo Water Heater Connector with Factory Integrated Ball Valve was designed for the fast and simple installation of hot and cold water lines to water heaters. After applying pipe thread tape to the MNPT nipples on your water heater, thread the FNPT end of the Water Heater connector onto the tank and tighten with pliers. Then simply push the Tectite by Apollo Push-To-Connect end onto Copper, PEX, or CPVC pipes and your water heater is connected. The Integrated Ball Valve on the Tectite by Apollo Water Heater Connector provides a quarter-turn, single handle shut-off. The braided stainless steel lines are available in different lengths from 12 in. - 24 in. (without Ball Valve) and are also available in Corrugated Stainless Steel. Tectite by Apollo Water Heater Connectors dramatically reduce water heater installation times.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.