Zoro Homepage

3/4 in. Push-to-Connect x Female Pipe Thread x Female Pipe Thread Expansion Tank Tee Fitting

  • Mfr # FSBTANKTEE

  • Zoro # G204265974


product price: $21.99
/ea

Key Features

Material
Brass
Special Features
Lead Free, Removable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBTANKTEE
Zoro #
G204265974
UPC #
670750081729
Country of Origin
China

Details

Material
Brass
Special Features
Lead Free, Removable

Description

The 3/4 in. Tectite by Apollo Push-To-Connect x Push-To-Connect x Female Pipe Thread Expansion TankTee is the fastest and simplest way to install a thermal expansion tank to potable water piping systems connection to copper, CPVC, PE-RT and PEX pipe without the use of tools, solder, open flame or glue. The female threaded outlet is ideal for the installation of thermal expansion tanks. After applying the appropriate thread tape to the cold water male inlet on the top of the water heater, screw the TankTee into place until hand tight. Tighten slightly with pliers to ensure a leak free seal. Screw the expansion tank directly to the TankTee after applying thread tape. To finish the project simply insert the pipe into the push-to-connect to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Fitting removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite by Apollo fittings are approved for use in both potable water and hydronic heating piping systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.