3/4 in. Sprint Polymer Male Adapter x 1/2 in. to 3/4 in. Universal Compression Fitting

  • Mfr # SPRFLX123434

  • Zoro # G604265604


product price: $27.79
/ea

Key Features

Basic Fitting Material
Polymer
Temp. Range
104°F
Standards
ANSI Certified
Material
Composite
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRFLX123434
Zoro #
G604265604
UPC #
670750855801
Country of Origin
China

Details

Item
Fittings & Connectors
Basic Fitting Material
Polymer
Temp. Range
104°F
Standards
ANSI Certified
Material
Composite
Color
Black
Features
Corrosion Resistant

Description

The Flexi-Adapter by Apollo is a fantastic problem solving fitting. It assists in solving the age-old issue of transition from virtually any pipe type to another with a simple utilizing a simple, universal and patented compression mechanism. The Flexi-Adapter by Apollo is a unique fitting that allows leak free connections to be made to virtually any type of pipe using a patented and versatile compression mechanism. The design of the Flexi-Adapter by Apollo ensures that the pipe enters the adapter easily avoiding the need for a high push-in force. There is no need to chamfer the pipe prior to installation. As the nut is tightened, the plastic teeth and the steel nails in the compression cartridge will grip the pipe and compress the O-ring against the pipe ensuring a leak free seal under all pressure conditions. The plastic teeth will grip on all soft materials like polyethylene pipe (PE), PEX and even lead. The steel nails will grip on all harder materials like very hard plastics and metals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.