Zoro Homepage

3/4 in. x 1/2 in. - 3/4 in. Dual Threaded 90 Degree Side Outlet Insert Elbow Fitting

  • Mfr # ABTSE341234

  • Zoro # G704265962


product price: $1.79
/ea
Sold in multiples of 6 for $10.74

Key Features

Special Features
Corrosion Resistant, Lead Free, Underground Use
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABTSE341234
Zoro #
G704265962
UPC #
810053460795
Country of Origin
China

Details

Special Features
Corrosion Resistant, Lead Free, Underground Use
Material
Polypropylene

Description

The 3/4 in. x 3/4 in. Blue Twister Polypropylene x 1/2 in. - 3/4 in. Dual Threaded Combination/Reducing 90 Degree Side Outlet Insert Elbow is an innovative and patented Twist-In polypropylene elbow used to create a riser tap through it’s unique dual threaded female outlet. The dual threaded female outlet can accommodate 1/2 in. or 3/4 in. male pipe thread risers, sprinkler heads or other irrigation related devices. For an additionally secure connection is recommended that stainless steel clamps are used to secure the barb fitting to pipe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.