3/4 in. x 3/4 in. Brass Push-To-Connect Inlets with 2-Port Open Manifold 1/2 in. Outlets

  • Mfr # FSBM2PTO

  • Zoro # G204266025


product price:  $14.39
/ea

Key Features

Material
Brass
Special Features
Lead Free, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSBM2PTO
Zoro #
G204266025
UPC #
191988004019
Country of Origin
China

Details

Material
Brass
Special Features
Lead Free, Corrosion Resistant

Description

Tectite by Apollo Push-To-Connect Manifolds are the fastest, simplest and cleanest way to integrate a multi-branch manifold into modern piping systems without the use of tools, solder, open flame or glue. Designed with multiple port configurations, street versions with both open and closed options, the Tectite by Apollo manifold family of fittings provides the utmost in customer flexibility. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Fitting removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite by Apollo fittings are approved for use in both potable water and hydronic heating piping systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.