Zoro Homepage

3/4 in. x 3/4 in. x 1/2 in. Dual Threaded Combination or Reducing Insert Tee Fitting

  • Mfr # ABTCT341234

  • Zoro # G204265950


product price: $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

Material
Polypropylene
Special Features
Corrosion Resistant, Lead Free, Underground Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABTCT341234
Zoro #
G204265950
UPC #
810053460832
Country of Origin
China

Details

Material
Polypropylene
Special Features
Corrosion Resistant, Lead Free, Underground Use

Description

The 3/4 in. x 3/4 in. Blue Twister Polypropylene x 1/2 in.- 3/4 in. Dual Threaded Combination/Reducing Insert Tee by Apollo is an innovative and patented Twist-In polypropylene tee used to create a riser tap through it’s unique dual threaded female outlet. The dual threaded female outlet can accommodate 1/2 in. or 3/4 in. male pipe thread risers, sprinkler heads or other irrigation related devices. For an additionally secure connection is recommended that stainless steel clamps are used to secure the barb fitting to pipe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.