3/4" Sweat Brass Ball Valve Inline

  • Mfr # 95ALF20401

  • Zoro # G6142367


product price:  $24.89
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full
Valve Ways
Two-Way
Valve Structure
2-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95ALF20401
Zoro #
G6142367
UPC #
00670750980213
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
3.94 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full
Valve Ways
Two-Way
Valve Structure
2-Piece
For Media
potable water
Connection Type
Sweat x Sweat
Item
Ball Valve
Standards
CRN, Material Quality C27451 (Lead-Free), NSF
Temp. Range
32 Degrees to 250 Degrees F
Stem Type
Blowout Proof
Handle Material
Plated Steel
Handle Type
Lever
Seat Material
PTFE
Hose I.D.
3/4 in
Features
Distinctive White Lead Free Handle Grip and Blue Lead Free Hang Tag
Body Material
Brass
Stem Material
Brass
Ball Valve Product Group
Manual
Compliance
MSS SP-110
Max. Pressure
600 PSI CWP
Seal Material
EPDM
Max. Media Temperature
250 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Manual Two-Way Ball Valve, Body Material Brass, Pipe Connection Type Sweat x Sweat, Pipe Size 3/4 in, Overall Length 3.94 in, Maximum Operating Pressure 600 psi, Maximum Temperature 250 Degrees F, Handle Type Lever, Handle Material Zinc-Plated Steel, Standards CRN, Material Quality C27451 (Lead-Free), NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.