Shop APOLLO VALVES

Manual 2-Way Ball Valve, Sweat, Bronze

  • Mfr # 77CLF20401A

  • Zoro # G3956438


product price:  $43.75
/ea

Key Features

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77CLF20401A
Zoro #
G3956438
UPC #
670750351679
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
3.2 in
Handle Height
1.91 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Handle Length
3.82 in

Details

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Ball Valve Product Group
Manual
Stem Material
PTFE
Hose I.D.
3/4 in
Stem Type
Blowout Resistant
Handle Material
PVC, Zinc-Plated Steel
Body Material
Bronze
Temp. Range
-20 Degrees to 450 Degrees F
Features
Dezincification Resistant
Compliance
MSS SP-110
Seat Material
PTFE
Max. Pressure
600 PSI CWP
Handle Type
Lever
Standards
CRN, Material Quality C89836 (Lead-Free)
Seal Material
RPTFE
Vacuum Service Rating
29 in Hg
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 2
Sweat
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Body
Bronze
Color - Valve Handle
Yellow
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
36
Connection Type - Side 1
Sweat
Operating Temperature - Maximum
450 Degrees F
Handle - Locking
Non-Locking
Valve Series
77C

Description

Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.