3/8" FNPT Bronze Ball Valve Inline

  • Mfr # 701022741

  • Zoro # G1407235


product price:  $40.45
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701022741
Zoro #
G1407235
UPC #
670750854293
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Overall Length
2.06 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in
Handle Length
4.15 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
FNPT x FNPT
Item
Ball Valve
Features
SS Latch-Lock Lever with Auto Drain
Ball Valve Product Group
Manual
Stem Material
316 Stainless Steel
Temp. Range
-20 Degrees to 450 Degrees F
Handle Material
Stainless Steel
Seat Material
PTFE
Body Material
Bronze
Stem Type
Blowout Resistant
Max. Pressure
125 PSI CWP
Compliance
MSS SP-110
Handle Type
Lever
Standards
ARRA Compliant, ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Seal Material
PTFE
Type
Two Piece, Auto Drain Locking Handle
Coefficient of Volume (Cv)
0.01
Vacuum Service Rating
29 in Hg
Operating Temperature - Maximum
500 Degrees F
Color - Valve Handle
Yellow
Operating Temperature - Minimum
-20 Degrees F
Handle - Locking
Locking
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Maximum Pressure - Steam
150 PSI
Connection Gender - Side 2
Female
Color - Valve Body
Bronze
Cleaned and Bagged
Not Cleaned and Bagged
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.