Zoro Homepage

3/8" FNPT Lead Free Bronze Ball Cone Check Valve

  • Mfr # 61LF50201

  • Zoro # G5151772


product price: $47.75
/ea

Key Features

Pipe Size
3/8"
Hex Size
1 3/25"
Connection Type
FNPT
Connection
FNPT
Body Material
Lead Free Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61LF50201
Zoro #
G5151772
UPC #
670750349393
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Hex Size
1 3/25"
Length
2 5/16 in
Width
1 3/25 in
Size
3/8"
Pipe or Tube Size - Check Valves
3/8 in
Overall Height
1 3/25 in
Overall Length
2.31 in
Pipe or Tube Size
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
3/8 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 15 psi WSP, Seat Material EPDM, Spring Material Stainless Steel, Flow - Valves 1.21 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.